This item is Discontinued.

Brady Danger No Smoking Sign, 10" Height, 14" Width, Plastic, Rectangle, English 25653

Danger No Smoking Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 25653
  • Zoro # G2326086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25653
Zoro #
G2326086
UPC #
754473256531
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
White
Legend Color
Black
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English
Subject Matter
No Smoking
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Material
Polystyrene
Background Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Shape
Rectangle

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Explosive Vapor No Smoking No Open Flames No Sparks, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.