This item is Discontinued.

Brady Danger No Smoking Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English 72118

Danger No Smoking Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 72118
  • Zoro # G0200611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72118
Zoro #
G0200611
UPC #
754473721183
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking No Open Flames No Sparks
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Color
Black
Mounting Style
With Mounting Holes
Background Color
White
Material
Fiberglass
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Subject Matter
No Smoking
OSHA Compliant
Yes
Sign Legend Text Color
Black
Shape
Rectangle

Description

Danger No Smoking Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.