Zoro Homepage

Danger No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, Spanish, 90666

  • Mfr # 90666

  • Zoro # G7372379


product price: $13.59
/ea

Key Features

Header
Danger/Peligro
Legend
No Smoking/No Fumar
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90666
Zoro #
G7372379
UPC #
754473906665
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Item
Danger No Smoking Sign
Header
Danger/Peligro
Legend
No Smoking/No Fumar
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Mounting Style
Adhesive-Backed
Language
English, Spanish
Legend/Background Color
Red And Black/White
Material
POLYESTER
Background Color
White
Subject Matter
No Smoking
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend No Smoking/No Fumar, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.