Danger No Smoking Sign, 14 in H, 20 in W, Fiberglass, Rectangle, English, 75670
- Mfr # 75670
- Zoro # G8633952
product price:Â
$
53.99
/ea
Key Features
Header
Danger
Legend
No Smoking, Matches Or Open Lights
Width
20 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75670
- Zoro #
- G8633952
- UPC #
- 754473756703
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Height
- 14 in
- Thickness
- 0.098 in
Details
- Item
- Danger No Smoking Sign
- Header
- Danger
- Legend
- No Smoking, Matches Or Open Lights
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Legend Style
- Text
- ANSI Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Header Background Color
- Black, Red, White
- Double-Sided
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Legend Color
- White
- Sign Legend Text Color
- Black
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Matches Or Open Lights, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.