Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 116140
Mfr # 116140
Zoro # G8451158
product price: $15.99
/eaKey Features
Header
Danger
Legend
No Smoking, Matches Or Open Flame
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116140
Zoro #
G8451158
UPC #
754473187835
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.055 in
Details
Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking, Matches Or Open Flame
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 185 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Matches Or Open Flame, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.