Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 143793
Mfr # 143793
Zoro # G8462008
product price: $9.55
/eaKey Features
Header
Danger
Legend
No Smoking, Or Open Lights Within___Feet.
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143793
Zoro #
G8462008
UPC #
754473964412
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking, Or Open Lights Within___Feet.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Or Open Lights Within___Feet., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.