Danger No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 123709
Mfr # 123709
Zoro # G8628757
product price: $9.19
/eaKey Features
Header
Danger
Legend
Flammable Gas Keep Fire Or Flame Away No Smoking
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123709
Zoro #
G8628757
UPC #
754473793852
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Danger No Smoking Sign
Header
Danger
Legend
Flammable Gas Keep Fire Or Flame Away No Smoking
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Flammable Gas Keep Fire Or Flame Away No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.