Danger No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 85165
Mfr # 85165
Zoro # G2316049
product price: $8.69
/eaKey Features
Header
Danger
Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85165
Zoro #
G2316049
UPC #
754473851651
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.01 in
Description
Danger No Smoking Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.