Zoro Homepage

Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, 143779

  • Mfr # 143779

  • Zoro # G8409587


product price: $14.85
/ea

Key Features

Header
Danger
Legend
No Smoking, Matches Or Open Lights.
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143779
Zoro #
G8409587
UPC #
754473964276
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking, Matches Or Open Lights.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Matches Or Open Lights., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.