This item is Discontinued.

Brady Danger No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 126311 126311

Danger No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 126311 (Discontinued)

  • Mfr # 126311
  • Zoro # G6100656
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126311
Zoro #
G6100656
UPC #
754473744847
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Kerosene No Smoking No Open Flames
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Material
Polyester
Legend/Background Color
Black and Red/White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Mounting Style
Adhesive-Backed
Legend Color
Black
Subject Matter
No Smoking
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Shape
Rectangle
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.