Danger, Non-Potable Water Do Not Drink, 14" W x 10" H, Rectangle, Aluminum, 131740
Mfr # 131740
Zoro # G8628641
product price: $25.69
/eaKey Features
Legend
Non-Potable Water Do Not Drink
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131740
Zoro #
G8628641
UPC #
754473823580
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Danger Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Danger
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.