Danger, Non-Potable Water Do Not Drink, 7 in x 10 in, Rectangle, Polyester, 126350
Mfr # 126350
Zoro # G7383229
product price: $9.19
/eaKey Features
Legend
Non-Potable Water Do Not Drink
Sign Material
Polyester
Height
7 in
Thickness
0.01 in
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126350
Zoro #
G7383229
UPC #
754473745271
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.01 in
Details
Item
Danger Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 230 Degrees F
ANSI Compliant
No
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Red, White
Header
Danger
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Potable Water, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.