Danger, Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., 14" x 10", 145209

  • Mfr # 145209

  • Zoro # G8462872


product price:  $13.99
/ea

Key Features

Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145209
Zoro #
G8462872
UPC #
754473541712
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
Danger Sign
Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
ANSI Compliant
No
Printed Language
English
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header
Danger
Legend Style
Symbol and Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.