Danger, Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., 14" x 10", 145211
- Mfr # 145211
- Zoro # G8447533
product price:Â
$
28.29
/ea
Key Features
Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Sign Material
Aluminum
Height
10"
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145211
- Zoro #
- G8447533
- UPC #
- 754473541736
- Country of Origin
- United States
- Item
- Danger Sign
- Legend
- Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Printed Language
- English
- Header
- Danger
- Legend Style
- Symbol and Text
- Sign Background Color
- White
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Header Background Color
- Black, Red
- Header Legend Color
- White
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- ANSI Compliant
- No
- Legend Color
- Black, Red
- Sign Legend Text Color
- Black, Red
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.035 in
Description
Danger Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.