Zoro Homepage

Danger, Persons Working Below, 20 in x 12 in, Rectangle, Plastic, 47240

  • Mfr # 47240

  • Zoro # G8622901


product price: $54.29
/ea

Key Features

Legend
Persons Working Below
Sign Material
Plastic
Height
20"
Width
12"
Size
20 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47240
Zoro #
G8622901
UPC #
754473472405
Country of Origin
United States

Dimensions

Height
20"
Width
12"
Size
20 in x 12 in

Details

Item
Danger Sign
Legend
Persons Working Below
Sign Material
Plastic
Sign Mounting Style
Free-Standing Floor
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Header
Danger
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Person Working, Height 20 In., Width 12 In., Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header Danger, Legend Persons Working Below, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.