Shop BRADY
See all product information
Create Account
DANGER Respirable Crystalline Silica Sign, 10in H x 14in W, Polystyrene
- Mfr # 149441
- Zoro # G722966186
product price:
$
17.29
/ea
Key Features
Sign Background Color
Black, Red on White
Sign Shape
Horizontal Rectangle
Width
14 in
Sign Material
Polystyrene
Thickness
0.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 149441
- Zoro #
- G722966186
- UPC #
- 754473605148
- Country of Origin
- Mexico
- Item
- Sign
- Sign Background Color
- Black, Red on White
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Polystyrene
Dimensions
- Width
- 14 in
- Thickness
- 0.06 in
Description
B-401 plastic signs from Brady are ideal for use in light duty industrial, utility, commercial and institutional environments. High impact polystyrene with protected graphics. Recommended for both indoor and outdoor use. Good abrasion and chemical resistance. Service temperature of -40 to 175° F (-40 to 80° C).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.