
Danger Security Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 46647
Zoro # G8625202
product price: $14.85
/eaKey Features
Header
Danger
Legend
Follow Lockout/Tagout Procedures
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46647
Zoro #
G8625202
UPC #
754473466473
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Danger Security Sign
Header
Danger
Legend
Follow Lockout/Tagout Procedures
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Danger Security Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Follow Lockout/Tagout Procedures, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.