
Danger Security Sign, Plastic, Rectangle, English
Mfr # 21729
Zoro # G8409298
product price: $9.55
/eaKey Features
Header
Danger
Legend
Follow Lockout/Tagout Procedures
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21729
Zoro #
G8409298
UPC #
754473217297
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Danger Security Sign
Header
Danger
Legend
Follow Lockout/Tagout Procedures
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Description
Danger Security Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Follow Lockout/Tagout Procedures, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.