Danger Sign, 10" H, 14" W, Aluminum, Rectangle, English, 144737
Mfr # 144737
Zoro # G7405951
product price: $25.69
/eaKey Features
Header
Danger
Legend
Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death.
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144737
Zoro #
G7405951
UPC #
754473990954
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.035"
Details
Item
Danger Sign
Header
Danger
Legend
Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black, Yellow
Description
Danger Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.