Zoro Homepage

Danger Sign, 10" H, 14" W, Plastic, Rectangle, English, 22434

  • Mfr # 22434

  • Zoro # G8646972


product price: $13.99
/ea

Key Features

Header
Danger
Legend
Do Not Enter
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22434
Zoro #
G8646972
UPC #
754473224349
Country of Origin
Mexico

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
No
Legend Style
Text
Standards
ASTM D 1593
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.