Danger Sign, 10" H, 14" W, Polyester, Rectangle, English, 144736
Mfr # 144736
Zoro # G7375002
product price: $23.99
/eaKey Features
Header
Danger
Legend
Open Hole Stay Clear. Fall Will Result In Severe Injury Or Death.
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144736
Zoro #
G7375002
UPC #
754473990947
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.010"
Details
Item
Danger Sign
Header
Danger
Legend
Open Hole Stay Clear. Fall Will Result In Severe Injury Or Death.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black, Yellow
Description
Danger Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Open Hole Stay Clear. Fall Will Result In Severe Injury Or Death., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.