This item is Discontinued.

Brady Danger Sign, 10" Height, 14" Width, Paper, Rectangle, English 115943

This item is Discontinued.

Brady

Danger Sign, 10" Height, 14" Width, Paper, Rectangle, English (Discontinued)

Mfr # 115943
Zoro # G8446510
UPC # 754473185862
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115943
Zoro #
G8446510
UPC #
754473185862
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.060"

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Paper
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Standards
ASTM D 1593
Legend Style
Text
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Paper, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.