Danger, Moving Machinery Do Not Enter, 14" W x 10" H, Rectangle, Plastic
Mfr # 123723
Zoro # G7425807
product price:Â $14.75
/eaKey Features
Header
Danger
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123723
Zoro #
G7425807
UPC #
754473794026
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Details
Item
Danger Sign
Header
Danger
Legend
Moving Machinery Do Not Enter
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Moving Machinery Do Not Enter, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.