Shop BRADY
See all product information
Danger/Peligro, Moving Machinery Do Not Enter/Maquinaria En Movimiento, 7" W x 10" H, Rectangle
Mfr # 124073
Zoro # G7371408
product price:Â $14.85
/eaKey Features
Header
Danger/Peligro
Width
7"
Height
10"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124073
Zoro #
G7371408
UPC #
754473798192
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.035"
Details
Item
Danger Sign
Header
Danger/Peligro
Legend
Moving Machinery Do Not Enter/Maquinaria En Movimiento
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Moving Machinery Do Not Enter/Maquinaria En Movimiento, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.