This item is Discontinued.

Brady Danger Sign, 10" Height, 7" Width, Aluminum, Rectangle, English, Spanish 125247

This item is Discontinued.

Brady

Danger Sign, 10" Height, 7" Width, Aluminum, Rectangle, English, Spanish (Discontinued)

Mfr # 125247
Zoro # G8636691
UPC # 754473728762
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125247
Zoro #
G8636691
UPC #
754473728762
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Keep Guards In Place/Mantener Las Guardas En Su Lugar
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Keep Guards In Place/Mantener Las Guardas En Su Lugar, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.