Danger Sign, 10 in H, 14 in W, Aluminum, Rectangle, 144539
Mfr # 144539
Zoro # G7411612
product price: $25.69
/eaKey Features
Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144539
Zoro #
G7411612
UPC #
754473986773
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Description
Danger Sign, Sign Subject Matter Laser Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.