Danger Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 127803
Mfr # 127803
Zoro # G8462209
product price:Â $25.69
/eaKey Features
Header
Danger
Legend
Authorized Use Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127803
Zoro #
G8462209
UPC #
754473763244
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Danger Sign
Header
Danger
Legend
Authorized Use Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
No
Double-Sided
No
Standards
ASTM D 1593
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Authorized Use Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.