Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 144900
Mfr # 144900
Zoro # G8643402
product price:Â $34.99
/eaKey Features
Header
Danger
Legend
Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death.
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
144900
Zoro #
G8643402
UPC #
754473996420
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Danger Sign
Header
Danger
Legend
Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black, Yellow
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.