Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 145233
- Mfr # 145233
- Zoro # G8424180
product price:Â
$
34.19
/ea
Key Features
Header
Danger
Legend
Propane Gas. Flammable.
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145233
- Zoro #
- G8424180
- UPC #
- 754473541958
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger
- Legend
- Propane Gas. Flammable.
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Double-Sided
- No
- Header Background Color
- Black, Red
- ANSI Compliant
- No
- OSHA Compliant
- Yes
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Sign Legend Color
- Black, Yellow
- Legend Style
- Symbol and Text
- Header Legend Color
- White
- Sign Legend Text Color
- Black, Yellow
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.098 in
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Propane Gas. Flammable., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.