Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 47008

  • Mfr # 47008

  • Zoro # G7368571


product price:  $37.59
/ea

Key Features

Height
10 in
Sign Mounting Style
With Mounting Holes
Retroreflective Grade
Not Retroreflective
Thickness
0.098 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47008
Zoro #
G7368571
UPC #
754473470081
Country of Origin
United States

Dimensions

Height
10 in
Thickness
0.098 in
Width
14 in

Details

Item
Danger Sign
Sign Mounting Style
With Mounting Holes
Retroreflective Grade
Not Retroreflective
Sign Legend Text Color
Black
Sign Shape
Rectangle
Printed Language
English
Sign Material
Fiberglass
Header Background Color
Black, Red, White
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Sign Background Color
White
UV Resistant
No
Legend
Keep Out
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
No
Header
Danger
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.