Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 62753
Mfr # 62753
Zoro # G7403179
product price:Â $34.99
/eaKey Features
Header
Danger
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62753
Zoro #
G7403179
UPC #
754473627539
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hot, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.