This item is Discontinued.

Brady Danger Sign, 10 in H, 14 in W, Paper, Rectangle, English, 115953 115953

This item is Discontinued.

Brady

Danger Sign, 10 in H, 14 in W, Paper, Rectangle, English, 115953 (Discontinued)

Mfr # 115953
Zoro # G7406408
UPC # 754473185961
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115953
Zoro #
G7406408
UPC #
754473185961
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.060 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable
Sign Shape
Rectangle
Sign Material
Paper
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Paper, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.