
Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 126256
Mfr # 126256
Zoro # G8409858
product price: $13.99
/eaKey Features
Header
Danger
Legend
Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area.
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126256
Zoro #
G8409858
UPC #
754473744243
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Danger Sign
Header
Danger
Legend
Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.