Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 145186
Mfr # 145186
Zoro # G8636658
product price: $13.99
/eaKey Features
Header
Danger
Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145186
Zoro #
G8636658
UPC #
754473541484
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Danger Sign
Header
Danger
Legend
Nitric Acid. Improper Contact Will Cause Severe Burns Or Death.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Nitric Acid. Improper Contact Will Cause Severe Burns Or Death., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.