
Danger Sign, 10 in H, 14 in W, Rectangle, English, 122387
Mfr # 122387
Zoro # G8418851
product price: $25.69
/eaKey Features
Header
Danger
Legend
Contains Asbestos Fibers, May Cause Cancer, Causes Damage To Lungs, Do Not Breathe Dust, Avoid Creating Dust
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122387
Zoro #
G8418851
UPC #
754473713201
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Description
Danger Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Contains Asbestos Fibers, May Cause Cancer, Causes Damage To Lungs, Do Not Breathe Dust, Avoid Creating Dust, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.