Zoro Homepage

Danger Sign, 10 in H, 14 in W, Rectangle, English, 123662

  • Mfr # 123662

  • Zoro # G8409191


product price: $25.69
/ea

Key Features

Header
Danger
Legend
Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123662
Zoro #
G8409191
UPC #
754473793074
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Red, White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Text
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Asbestos Dust Hazard Cancer And Lung Disease Hazard Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.