Danger Sign, 10 in H, 14 in W, Rectangle, English, 126135
Mfr # 126135
Zoro # G8451112
product price: $25.69
/eaKey Features
Header
Danger
Legend
Carbon Monoxide May Be Present
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126135
Zoro #
G8451112
UPC #
754473742935
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Danger Sign
Header
Danger
Legend
Carbon Monoxide May Be Present
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Text
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Carbon Monoxide May Be Present, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.