Danger Sign, 10 in H, 14 in W, Rectangle, English, 43240
Mfr # 43240
Zoro # G7407780
product price: $25.69
/eaKey Features
Header
Danger
Legend
Flammable Keep Flames And Heat Away
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43240
Zoro #
G7407780
UPC #
754473432409
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Description
Danger Sign, Rectangle, English, Sign Legend Flammable Keep Flames And Heat Away
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.