Danger Sign, 10 in H, 7 in W, Aluminum, Rectangle, English, Spanish, 124079

  • Mfr # 124079

  • Zoro # G7359873


product price:  $14.85
/ea

Key Features

Header
Danger/Peligro
Legend
Hot/Caliente
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124079
Zoro #
G7359873
UPC #
754473798260
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
Hot Surface Sign
Header
Danger/Peligro
Legend
Hot/Caliente
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Red
Header Background Color
Black, Red, White
Background Color
White, Red, Black
Material
Aluminum
Mounting Style
With Corner Holes
Subject Matter
Instruction
Legend/Background Color
White
Language
English, Spanish
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Color
White, Black
Shape
Rectangle

Description

Danger Sign, Sign Subject Matter Hot, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Hot/Caliente, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products