Danger Sign, 10 in H, 7 in W, Rectangle, English, 126216
Mfr # 126216
Zoro # G8462918
product price: $15.65
/eaKey Features
Header
Danger
Legend
Explosion Relief Vent Stay Clear
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126216
Zoro #
G8462918
UPC #
754473743819
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
Danger Sign
Header
Danger
Legend
Explosion Relief Vent Stay Clear
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Explosion Relief Vent Stay Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.