Danger Sign, 10 in H x 14 in W, Aluminum, Rectangle, Confined Space
Mfr # 60506
Zoro # G7375048
product price: $25.69
/eaKey Features
Header
Danger
Width
14 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60506
Zoro #
G7375048
UPC #
754473605063
Country of Origin
Mexico
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Danger Sign
Header
Danger
Legend
Confined Space
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.