Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English

  • Mfr # 131632

  • Zoro # G7406152


product price: $25.69
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131632
Zoro #
G7406152
UPC #
754473819279
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593
Legend Style
Symbol and Text
Header Background Color
Black, Red
ANSI Compliant
No
Header Legend Color
White
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.