Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 116130

  • Zoro # G7375991


product price: $15.99
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116130
Zoro #
G7375991
UPC #
754473187736
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Fingers Clear Of Machine While In Motion
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 185 Degrees F
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Keep Hands Clear, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Fingers Clear Of Machine While In Motion, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.