Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 127018
Zoro # G7425411
product price: $13.99
/eaKey Features
Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127018
Zoro #
G7425411
UPC #
754473753276
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Danger Sign
Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black, Red
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Electrical Shock Hazard Do Not Touch, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.