
Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 22112
Zoro # G8416672
product price: $13.99
/eaKey Features
Thickness
0.059 in
Height
10 in
Width
14 in
Standards
ASTM D 1593
Sign Legend Text Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22112
Zoro #
G8416672
UPC #
754473221126
Country of Origin
Mexico
Dimensions
Thickness
0.059 in
Height
10 in
Width
14 in
Details
Standards
ASTM D 1593
Sign Legend Text Color
Black
OSHA Compliant
No
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Retroreflective Grade
Not Retroreflective
ANSI Compliant
No
Item
Danger Sign
Legend
Keep Out
Header Background Color
Black, Red
Double-Sided
No
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Sign Shape
Rectangle
Sign Material
Plastic
Header
Danger
Description
Danger Sign, Sign Subject Matter Keep Clear, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.