Shop BRADY
See all product information
Create Account
Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English, Spanish
- Mfr # 125143
- Zoro # G8626027
product price:Â
$
13.99
/ea
Key Features
Header
Danger/Peligro
Legend
Bio Hazard/Riesgo Biologico
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125143
- Zoro #
- G8626027
- UPC #
- 754473727680
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger/Peligro
- Legend
- Bio Hazard/Riesgo Biologico
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Legend Style
- Symbol and Text
- Sign Legend Color
- Black
- Double-Sided
- No
- ANSI Compliant
- No
- Header Background Color
- Black, Red, White
- Header Legend Color
- White
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.059 in
Description
Danger Sign, Sign Subject Matter Biohazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Bio Hazard/Riesgo Biologico, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.