Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English

  • Mfr # 144363

  • Zoro # G8636387


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144363
Zoro #
G8636387
UPC #
754473970628
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Box Covers Must Be Closed At All Times
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Electrical Box Covers Must Be Closed At All Times, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.