Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English
Mfr # 144613
Zoro # G8462909
product price: $23.99
/eaKey Features
Header
Danger
Legend
Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death.
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144613
Zoro #
G8462909
UPC #
754473987527
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Danger Sign
Header
Danger
Legend
Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Description
Danger Sign, Sign Subject Matter Construction, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.