Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Rectangle

  • Mfr # 84860

  • Zoro # G1214173


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84860
Zoro #
G1214173
UPC #
754473848606
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F

Description

Danger Sign, Height 10 in, Width 14 in, Header Danger, Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.