This item is Discontinued.

Brady Danger Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English, Spanish 125164

This item is Discontinued.

Brady

Danger Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English, Spanish (Discontinued)

Mfr # 125164
Zoro # G2631469
UPC # 754473727895
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125164
Zoro #
G2631469
UPC #
754473727895
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Construction Area Keep Out/Area De Construccion Prohibido El Paso
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
ANSI Compliant
No
Header Legend Color
White
OSHA Compliant
No
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Construction, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Construction Area Keep Out/Area De Construccion Prohibido El Paso, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.